Shop All Screwdriver Bits
Vega
Torx Tamper 10 Power Bit x 2
Mfr # 150TT10A
Zoro # G7870135
product price: $2.89
/ea
Sold in multiples of 4 for $11.56
$11.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 150TT10A
- Zoro # G7870135
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Power Bit |
Item | Torx Tamper 10 Power Bit x 2" |
Description
Torx Tamper 10 Power Bit x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Endmill, 90 Deg Drill Point AlTiN Coated, 1/4, Number of Flutes: 2 (15428)
- BOSCH Impact Driver Bits, Hex, T20, 2" L, SAE (ITT20201)
- KNIPEX 8 in Cable Stripper 8 to 22 AWG (16 60 05 SB)
- ZORO SELECT Drill Bushing, Type P, Drill Size 11/32 In (PT3610JB)
- VEGA Torx 20 Power Bit x 6 (1150T20A)
- VEGA Mag Bit Holder 1Pc Stainless W/ C-Ring x (154MH1CD)
- VEGA Hts-5 Socket Bit x 1-1/4" - 3/8" Sq Dr (232HTS5SB)
- VEGA Slotted 4-5 Power Bit x 3-1/2 (190F05A)
- VEGA Hex 5/64 Power Bit x 2 (150H0564A)
- VEGA Slotted 1-2 Power Bit x 2-3/4 (170F02A)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 3/16", PK5 (185-4X-5PK)
- Vega Screwdriver Bits