Shop All Screwdriver Bits
Vega
Torx Tamper 10 Insert Bit x 1
Mfr # 125TT10A
Zoro # G7876268
product price: $1.35
/ea
Sold in multiples of 7 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125TT10A
- Zoro # G7876268
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Insert Bit |
Item | Torx Tamper 10 Insert Bit x 1" |
Description
Torx Tamper 10 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 6" 3/8"R (CF138)
- SCALESWEEPER Scalesweeper Wtr Descale (4604206)
- WRIGHT TOOL Retaining Ring Plier Replacement Tip Kit (9H65RK)
- VEGA Slotted Bit Finder 12 (12-14) x 3-3/4 (BF12)
- VEGA Square 2 Power Bit x 3-1/2" 2Pc (190R2C)
- VEGA Impactech Torx 27 Power Bit x 6 (P1150T27A)
- VEGA Hex Tamper 5/16 Insert Bit x 1 (125HT2064A)
- VEGA Spanner 12 Insert Bit x 1 (125SP12A)
- VEGA Torx Tamper 45 Insert Bit x 1" Bull Nose (125TT45A)
- VEGA Impactech Hex 5/32 Insert Bit x 1 (P125H1064A)
- Vega Screwdriver Bits