Shop All Screwdriver Bits
Vega
Torx Plus Tamper 15 Insert Bit x 1
Mfr # 125IPR15
Zoro # G7874152
product price: $1.69
/ea
Sold in multiples of 10 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125IPR15
- Zoro # G7874152
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Insert Bit |
Item | Torx Plus Tamper 15 Insert Bit x 1" |
Description
Torx Plus Tamper 15 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 8" - 24 x 200 mm (AW-1008)
- TEKTON 5/64 Inch Roll Pin Punch (66062)
- WESTWARD Mag. Socket Holder, Twist to Lock, 3/8 In. (5WXR5)
- DIABLO 1-5/8" Carbide Tipped Hole Saw, Primary Saw Application: Wood, Metal (DHS1625CT)
- VEGA Torx 50 Socket Bit x 1-1/8" - 3/8" Sq Dr (228T50SB)
- VEGA Square 2 Power Bit x 6 (1150R2A)
- VEGA Square 1 Insert Bit x 1" Extra Hard (125R1AX)
- VEGA Phillips Acr 3 Insert Bit x 1 (125P3CR)
- VEGA Torx 8 Power Bit x 3-1/2 (190T08A)
- VEGA Hex 4Mm Insert Bit x 1 (125H040A)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power 026 (326-00X)
- Vega Screwdrivers and Nutdrivers