Shop All Screwdriver Bits
Vega
Torx Plus Tamper 10 Insert Bit x 1
Mfr # 125IPR10
Zoro # G7872016
product price: $1.65
/ea
Sold in multiples of 10 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125IPR10
- Zoro # G7872016
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Insert Bit |
Item | Torx Plus Tamper 10 Insert Bit x 1" |
Description
Torx Plus Tamper 10 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Trunnion For Wbs-14Cs/Os (100042)
- KIPP Adjustable Handle, Size: 2 5/16-18X25 Zinc, Black Satin, Comp: Steel (K0116.2A31X25)
- PANELLIFT Drywall Lift Extension, 18 (154-00)
- KNIPEX 1/2 in Drive, 22mm 6 pt Metric Socket, 6 Points (98 47 22)
- VEGA Mag Bit Holder 1Pc Stainless W/ C-Ring x (1200MH1CD)
- VEGA Ball-End Hex, 3/16 in Bit x 2 in (150BP1264A)
- VEGA Phillips 2 Power Bit x 4-1/2 (1115P2A)
- VEGA Slotted 5-6 Powe Bit x 2 (150F06A)
- VEGA Impactech Mag Bit Holder W/ C-Ring x 6 (P1150MH1CD2-C1)
- VEGA Double Square 2 Power Bit x 2-3/4 (170DS02A)
- VEGA Torx Plus 10 Insert Bit x 1 (125IP10A)
- Vega Screwdriver Bits