Shop All Screwdriver Bits
Vega
Torx Plus 55 Insert Bit x 2" - 7/16 Hex
Mfr # 350IP55A
Zoro # G7869846
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 350IP55A
- Zoro # G7869846
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Insert Bit |
Item | Torx Plus 55 Insert Bit x 2" - 7/16 Hex |
Description
Torx Plus 55 Insert Bit x 2 In. - 7/16 Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive, 13mm Metric Socket, 6 Points (81013M)
- SOG Folding Knife, Clip Point, Satin, 3-3/16 In (SJ31-CP)
- ZEBRA SKIMMERS Replacement Belt, Poly, 8 in. (BP-08)
- MILWAUKEE TOOL 4" Dry Core Masonry Bit (48-17-0040)
- VEGA Hex 7/32 Power Bit x 2 (150H1464A)
- VEGA Square 2 Insert Bit x 1" Extra Hard (125R2AX)
- VEGA Square 2 Insert Bit x 1" Titanium Nitri (125R2A-TI)
- VEGA Screwdriver Bit Set, 25Pc Driver Bit Set (VT-25B)
- VEGA Slotted 3-4 Power Bit x 2-3/4 (170F04A)
- VEGA Square 1 Insert Bit x 1 (125R1A)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #10, 1", PK5 (212-10-5PK)
- Vega Screwdriver Bits