Shop All Screwdriver Bits
Vega
Torx Plus 30 Insert Bit x 1
Mfr # 125IP30A
Zoro # G7872332
product price: $1.19
/ea
Sold in multiples of 10 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125IP30A
- Zoro # G7872332
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Insert Bit |
Item | Torx Plus 30 Insert Bit x 1" |
Description
Torx Plus 30 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 11/32 Inch Deep 12-Point Socket (SHD13209)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38133)
- DRILL AMERICA 4-40 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54152)
- CHICAGO-LATROBE Screw Machine Drill Bit, I Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50838)
- VEGA Torx 8 Insert Bit x 1" Diamond Tip (125T08DT)
- VEGA Slotted 14-16 Insert Bit x 1-1/2 (138F16A)
- VEGA Pocke Screwdriver and Slotted 5/32+ 1/9 (4PSPP-1)
- VEGA Phillips 00 Insert Bit x 1 (125P00A)
- VEGA Impactech Torx 40 Power Bit x 3-1/2 (P190T40A)
- VEGA Phillips Tamper 2 Insert Bit x 1 (125TP2A)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T8, 1", PK5 (40L602)
- Vega Screwdrivers and Nutdrivers