Shop All Screwdriver Bits
Vega
Torx Plus 20 Insert Bit x 1
Mfr # 125IP20A
Zoro # G7873958
Sold in multiples of 10 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 125IP20A
- Zoro # G7873958
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Insert Bit |
Item | Torx Plus 20 Insert Bit x 1" |
Description
Torx Plus 20 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 11/16in Size (36A180)
- WILTON Dead Blow Hammer Set, 32, 48, 64 oz., 3 Pc (11113)
- TENG TOOLS 32 Piece 1/4 Inch & 3/8 Inch Drive 12 Point SAE Shallow & Deep Chrome Vanadium Socket Set (TTAF3212)
- STANLEY Blade, Flat, For 5C940/6R007 (21-293)
- VEGA Screwdriver Bits, 1/2 x 7/16 Hex Adapter (375ADP12)
- VEGA Slotted 2-3 Power Bit x 2-3/4 (170F03A)
- VEGA T-25 TORX Driver Bit 6in (1150T25A)
- VEGA Torx Plus Tamper 25 Insert Bit x 1 (125IPR25)
- VEGA Ball-End Hex, 4 mm Bit x 1 in (125BP040A)
- VEGA Phillips 3 Socket Bit x 1 1/2" - 1/2 Sq (338P3SB)
- KLEIN TOOLS Replacement Bit #1 Square, 1/4" Slotted (32411)
- Vega Screwdriver Bits