Shop All Carabiners
Vega
Torx Carabiner Set, 10 pc, 4 in Length, S2 Steel
Mfr # 150TCS10
Zoro # G209010128
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material S2 Steel
- Length 4 in
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 150TCS10
- Zoro # G209010128
- UPC # 843854029083
- Country of Origin Taiwan, Province of China
- Category Carabiners
Dimensions
Length | 4 in |
Width | 7 in |
Details
Item | Torx Carabiner Set,10 pc |
Material | S2 Steel |
Description
Torx Carabiner Set,10 pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Aluminized Jacket, XL, Carbon Kevlar(R) (C22NLXL45)
- BRADY Tape, Black, Labels/Roll: Continuous (B30C-2250-595-BK)
- ARIAT Size 14 Men's Western Boot Steel Work Boot, Brown (10014241)
- THE BRUSH MAN 17” Over-The-Shoe Yellow Slush Boots, Size 17 (BOOT-SLUSH-17)
- VEGA Square Carabiner Set, 10 pc, 4 in Length, S2 Steel (150RACS10)
- VEGA Hex, MM Carabiner Set, 10 pc, 4 in Length, S2 Steel (150HMCS10)
- VEGA Magnetic Collar Phillips Carabiner, 3-1/2" Length, S2 Steel (MDR-PCS7)
- VEGA Square 2 Extra Hard Carabiner Set, 10 pc, 4 in Length, S2 Steel (150R2AXCS10)
- US CARGO CONTROL Snap Hook Carabiner SS T316 - 4" Length (SHOOK4)
- DMM Vault Lockgate Tool Carrier, Utility Use Only (39508)
- Vega Fall Protection