Shop All Screwdriver Bits
Vega
Torx 9 Power Bit x 2
Mfr # 150T09A
Zoro # G7868534
product price: $1.15
/ea
Sold in multiples of 8 for $9.20
$9.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 150T09A
- Zoro # G7868534
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Power Bit |
Item | Torx 9 Power Bit x 2" |
Description
Torx 9 Power Bit x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Communications Tool Kit, No. of Pcs. 3 (33-793)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (40L572)
- LOGRITE TOOLS LogRite Hookaroons (HR036)
- MITUTOYO Flexible Rule, SS, 300 x 13mm (182-226)
- VEGA Hex 1/4 Power Bit x 6 (1150H1664A)
- VEGA Hex 6Mm Power Bit x 3-1/2 (190H060A)
- VEGA Slotted Bit Finder 5 (5-6) x 3-3/4 (BF5)
- VEGA Hex 9/64 Power Bit x 6 (1150H0964A)
- VEGA Ball-End Hex, 5/64 in Bit x 3 in (175BP0564A)
- VEGA Torx 25 Power Bit x 6 (1150T25A)
- VEGA Torq-Set 3/8 Power Bit x 1-1/4" - 7/16 H (332TS616)
- Vega Screwdrivers and Nutdrivers