Shop All Screwdriver Bits
Vega
Torx 8 Power Bit x 3-1/2
Mfr # 190T08A
Zoro # G7870783
product price: $1.85
/ea
Sold in multiples of 6 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 190T08A
- Zoro # G7870783
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Power Bit |
Item | Torx 8 Power Bit x 3-1/2" |
Description
Torx 8 Power Bit x 3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Arc Punch, 5mm (570005)
- ELESA Revolving handle, VRTP.200-P+I-SST-5/8 (VRTP-P+I-SST (inch sizes))
- HUSQVARNA Battery-Powered Backpack, 40V Li-Ion, 31.1Ah, 1120W (BLI950X)
- VERMONT GAGE Ring Gage, Go/NoGo, 6g, M8.0-1.25 (362120530)
- VEGA Impactech Torx 15 Power Bit x 3-1/2 (P190T15A)
- VEGA Torq-Set 10 Insert Bit x 1" Tin (125TS10-TI)
- VEGA Ball-End Hex, 7 mm Bit x 3 in (175BP070A)
- VEGA Slotted 4-5 Power Bit x 3-1/2 (190F05A)
- VEGA Impactech Square 3 Insert Bit x 1 (P125R3A)
- VEGA Phillips 2 Power Bit x 2 (150P2A)
- KLEIN TOOLS Replacement Bit, Slotted 4mm, 6mm (32775)
- Vega Screwdrivers and Nutdrivers