Shop All Screwdriver Bits
Vega
Torx 8 Power Bit x 2
Mfr # 150T08A
Zoro # G7873723
product price: $1.15
/ea
Sold in multiples of 8 for $9.20
$9.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 150T08A
- Zoro # G7873723
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Power Bit |
Item | Torx 8 Power Bit x 2" |
Description
Torx 8 Power Bit x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #35 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO35)
- KNIPEX 8 in Needle Nose Plier Plastic Coated Handle (28 21 200)
- DRILL AMERICA U HSS Black Oxide Jobber Length Drill Bit (D/ANU)
- MILWAUKEE TOOL Hawkbill Fixed Blade Knife (48-22-1925)
- VEGA Slotted Bit Finder 10 (10-12) x 3-3/4 (BF10)
- VEGA Phillips 00 Insert Bit x 1 (125P00A)
- VEGA Phillips 00 Power Bit x 2 (150P00A)
- VEGA Screwdriver Bit Set, 39Pc Bit And Hand D (V-39)
- VEGA Square 2 Power Bit x 3" 2Pc (175R2C)
- VEGA Quadrex Type 2 Power Bit x 2 (150QRV2)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 6In (50 Pack) (DWA6PH2IRB)
- Vega Screwdriver Bits