Shop All Screwdriver Bits
Vega
Torx 8 Insert Bit x 1" Diamond Tip
Mfr # 125T08DT
Zoro # G7869758
product price: $2.89
/ea
Sold in multiples of 4 for $11.56
$11.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125T08DT
- Zoro # G7869758
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Insert Bit |
Item | Torx 8 Insert Bit x 1" Diamond Tip |
Description
Torx 8 Insert Bit x 1 In. Diamond Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 6 in Bar Clamp, Wood Handle and 2 in Throat Depth (LM2.006)
- COLOR-KEYED KUBE Installing Dies (15505SS)
- MAYHEW Chisel, 3/4in. Tip, 6-3/4in. L, Cold (10605)
- TEKTON 3/8 Inch Drive x 5/8 Inch Deep 12-Point Impact Socket (SID13216)
- VEGA Adapter, 3/8 x 1/4 Hex Adapter x 10" Pin (1250ADP38)
- VEGA Phillips 3 Power Bit x 2 (150P3A)
- VEGA Ball-End Hex, 6 mm Bit x 2 in (150BP060A)
- VEGA Slotted 12-14 Power Bit x 2 (150F14A)
- VEGA Hts-1 Socket Bit x 1" - 1/4 Sq Dr (125HTS1SB)
- VEGA Phillips 2 Insert Bit x 2 (150P2D)
- VEGA Hex Tamper 1/16 Insert Bit x 1 (125HT0464A)
- Vega Screwdrivers and Nutdrivers