Shop All Screwdriver Bits
Vega
Torx 8 Insert Bit x 1
Mfr # 125T08A
Zoro # G7872926
product price: $1.15
/ea
Sold in multiples of 10 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125T08A
- Zoro # G7872926
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Insert Bit |
Item | Torx 8 Insert Bit x 1" |
Description
Torx 8 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 21 mm Size, Standard Socket, black oxide (J07521MT)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3890 in. dia. (141238900)
- DRILL AMERICA 3/16" HSS Jobber Length Drill Bit Blank (DWDBL3/16)
- WESTWARD 1-5/8" HSS Bright Jobber Length Drill Bit (6NTA2)
- VEGA Hex Ball 3/32 Insert Bit x 1 (125BP0664A)
- VEGA Hex 3Mm Power Bit x 6 (1150H030A)
- VEGA Torx 27 Socket Bit x 3/4" - 1/4 Sq Dr (120T27SB)
- VEGA Phillips 4 Insert Bit x 1-1/4" - 5/16 H (230P4F)
- VEGA Tri-Wing 2 Insert Bit x 1 (125TW02)
- VEGA Phillips 2 Reduced Power Bit x 2 (150P2R)
- BOSCH 5PK 1 3 Phil Ins Bit (ITPH3105)
- Vega Screwdriver Bits