Shop All Screwdriver Bits
Vega
Torx 70 Power Bit x 2" - 7/16 Hex Shank
Mfr # 350T70A
Zoro # G7872838
product price: $4.19
/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 350T70A
- Zoro # G7872838
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Power Bit |
Item | Torx 70 Power Bit x 2" - 7/16 Hex Shank |
Description
Torx 70 Power Bit x 2 In. - 7/16 Hex Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Construction Grade Rod (DW0734)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 70 mm Size, Standard Socket, Black Phosphate (49-66-6616)
- MAYHEW SELECT Cold Chisel, 1 in. x 12 in., Steel (70221)
- MAYHEW 3Pc Brass Drift Punch (61360)
- VEGA Phillips Square-Driv 2-2 Insert Bit x 1 (125PSD22SS)
- VEGA Hex Tamper 1/8 Power Bit x 2 (150HT0864A)
- VEGA Hex 6Mm Insert Bit x 1 (125H060A)
- VEGA Impactech T-27 TORX Insert Bit (P125T27A)
- VEGA Impactech 5/16 Mag Nutsetter x 2-9/16 (P165MN516)
- VEGA Ball-End Hex, 2.5 mm Bit x 3 in (175BP025A)
- VEGA Screwdriver Bit Set, 32Pc Standard Drive (V32-1TP)
- Vega Screwdrivers and Nutdrivers