Shop All Screwdriver Bits
Vega
Torx 6 Power Bit x 2
Mfr # 150T06A
Zoro # G7868437
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 150T06A
- Zoro # G7868437
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Power Bit |
Item | Torx 6 Power Bit x 2" |
Description
Torx 6 Power Bit x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURAND MANUFACTURING Cutter Bundle, 12 In. Cleaning Area, PK4 (90ME)
- WIHA Insulated Screwdriver Set, 19 pcs (28398)
- AMERICAN FORGE & FOUNDRY 3-1/2" Drive, 3-1/2" 6 Points (18510)
- POWERBUILT 2.5Lb Club Hammer with Fg Handle (648332)
- VEGA Torx Tamper 27 Insert Bit x 1 (125TT27A)
- VEGA Phillips 3 Power Bit x 2-3/4" Extra Har (170P3AX)
- VEGA Torx 27 Insert Bit x 1 (125T27A)
- VEGA Hex Tamper 5/16 Insert Bit x 1 (125HT2064A)
- VEGA Hex 9/64 Power Bit x 3-1/2 (190H0964A)
- VEGA Torx Tamper 7 Insert Bit x 1 (125TT07A)
- VEGA Hex 7/32 Power Bit x 2-3/4 (170H1464A)
- Vega Screwdriver Bits