Shop All Screwdriver Bits
Vega
Torx 55 Socket Bit x 1 1/2" - 1/2 Sq Dr
Mfr # 338T55SB
Zoro # G8340632
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 338T55SB
- Zoro # G8340632
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Socket Bit |
Item | Torx 55 Socket Bit x 1 1/2" - 1/2 Sq Dr |
Description
Torx 55 Socket Bit x 1 1/2 In. - 1/2 Sq Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Power Screed Blade, 4 ft, L-Shaped (SWSBLADE4)
- HHIP 3/8-16 Flanged Nut (3900-1222)
- ULTRA-DEX USA Indexable Boring Bar, E08J STUCR2-312, 4-1/2 in L, Carbide, Triangle Insert Shape (E08J STUCR2)
- WINGITS Apache 200 Drill Bit Kit 1/4", 1/2", 3/4", 1", 1-1/4", 5PK (WA2005PCS)
- VEGA Torx 55 Power Bit x 2" - 7/16 Hex Shank (350T55A)
- VEGA Torx Tamper 30 Insert Bit x 1 (125TT30A)
- VEGA Pozidriv 3 Power Bit x 2-3/4 (170Z3A)
- VEGA Torx Tamper 40 Insert Bit x 1 (125TT40A)
- VEGA Torx 40 Power Bit x 2" - 7/16 Hex Shank (350T40A)
- VEGA Ball-End Hex, 2 mm Bit x 3 in (175BP020A)
- VEGA Torx 30 Insert Bit x 1" Ss (125T30SS)
- Vega Screwdrivers and Nutdrivers