Shop All Screwdriver Bits
Vega
Torx 50 Power Bit x 2" - 7/16 Hex Shank
Mfr # 350T50A
Zoro # G7873608
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 350T50A
- Zoro # G7873608
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Power Bit |
Item | Torx 50 Power Bit x 2" - 7/16 Hex Shank |
Description
Torx 50 Power Bit x 2 In. - 7/16 Hex Shank
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Tool Post/Holder Set, 14 PC, SDN 30 (SDN30BXA-FTB)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2060D)
- MAG-MATE Telescoping Mirror, Acrylic, 2 x 2 In, 29 L (312A)
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-SS3139)
- VEGA Square 3 Power Bit x 3-1/2" 2Pc (190R3C)
- VEGA Impactech Phillips 2 Power Bit x 2 (P150P2A)
- VEGA Double Square 2 Power Bit x 2-3/4 (170DS02A)
- VEGA Pozidriv 2 Insert Bit x 1 (125Z2A)
- VEGA Phillips 1 Bit Finder x 3-1/2 (BFP1)
- VEGA Phillips 2 Full Body Insert Bit x 1 (125P2F)
- WERA Torsion Bit, Metric, 1/4", Hex, 2.5mm, 1", SS (05071072001)
- Vega Screwdrivers and Nutdrivers