Shop All Screwdriver Bits
Vega
Torx 50 Insert Bit x 1" Bull Nose
Mfr # 125T50A
Zoro # G7872892
product price: $1.15
/ea
Sold in multiples of 10 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125T50A
- Zoro # G7872892
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Insert Bit |
Item | Torx 50 Insert Bit x 1" Bull Nose |
Description
Torx 50 Insert Bit x 1 In. Bull Nose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1" C Collared Keyway Bushing (2006-1310)
- CLEVELAND Die Stock For Round Adjustable Die 222 Cle-Line #5, 1-1/2" O.D. (C67226)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T15 Power Bit (48-32-4483)
- ABANAKI Belt, Polyurethane (BT2P-0030)
- VEGA Adapter, 3/8 x 1/4 Hex Adapter x 3" Ball (175ADB38)
- VEGA Slotted Bit Finder 14 (14-16) x 3-3/4 (BF14)
- VEGA Spanner 8 Insert Bit x 1 (125SP08A)
- VEGA Ball-End Hex, 5 mm Bit x 2 in (150BP050A)
- VEGA Torx 40 Socket Bit x 1-1/8" - 3/8" Sq Dr (228T40SB)
- VEGA Mag Bit Holder W/ C-Ring x 6 (1150MH1CD2)
- KO-KEN Bit TORX T70 60mm 22mm Hex Drive (107.22-T70)
- Vega Screwdrivers and Nutdrivers