Shop All Screwdriver Bits
Vega
Torx 5 Power Bit x 2
Mfr # 150T05A
Zoro # G7873337
product price: $1.39
/ea
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 150T05A
- Zoro # G7873337
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Power Bit |
Item | Torx 5 Power Bit x 2" |
Description
Torx 5 Power Bit x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Milwaukee® 48-41-0720 7-1/4" 24 Carbide Teeth Circular Saw Blade (48-41-0720)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.030 In (599-7030-5)
- WILLIAMS 5 in Curved-Jaw Locking Plier (23301)
- HANSON Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 31/64", Bulk (63131)
- VEGA Torq-Set 6 Insert Bit x 1 (125TS06)
- VEGA Square 2 Power Bit x 2 (150R2A)
- VEGA Phillips Acr 2 Reduced Insert Bit x 1 (125P2RCR)
- VEGA TORx(R) Power Bit 25 x 2 in (150T25A)
- VEGA Double Square 2 Power Bit x 3-1/2 (190DS02A)
- VEGA Hex Tamper 3Mm Insert Bit x 1 (125HT030A)
- VEGA Hex 7/64 Power Bit x 3-1/2 (190H0764A)
- Vega Screwdrivers and Nutdrivers