Shop All Screwdriver Bits
Vega
Torx 40 Power Bit x 2
Mfr # 150T40A
Zoro # G7869803
product price: $1.15
/ea
Sold in multiples of 50 for $57.50
$57.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 150T40A
- Zoro # G7869803
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Power Bit |
Item | Torx 40 Power Bit x 2" |
Description
Torx 40 Power Bit x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY SPEED Folding Stand (C4) (H22)
- DRILLCO 3/16 X 4-1/2, ANCHOR DRILL -1800A (180A1124)
- ILC Replacement For PREMIUM POWER, DXAEJ14 (DXAEJ14)
- KRAFT TOOL Square End Laminated Canvas-R, 12"x3-1/2 (CF503)
- VEGA Pockt Screwdriver and Slotted 2 mm+ 3 mm (4PSPP)
- VEGA Square 2 Power Bit x 2" Extra Hard (150R2AX)
- VEGA Hex Tamper 1/8 Insert Bit x 1 (125HT0864A)
- VEGA Slotted 1-2 Power Bit x 3-1/2 (190F02A)
- VEGA Screwdriver Bit Set, 25Pc Driver Bit Set (VT-25A)
- VEGA Impactech Square 3 Power Bit x 2" - Car (P150R3A-C1)
- URREA Heavy-duty 1/4” hex power drive Torx® T8 1/4X3-1/2 bits (16308X)
- Vega Screwdriver Bits