Shop All Screwdriver Bits
Vega
Torx 30 Insert Bit x 1" Ss
Mfr # 125T30SS
Zoro # G7870738
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125T30SS
- Zoro # G7870738
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Insert Bit |
Item | Torx 30 Insert Bit x 1" Ss |
Description
Torx 30 Insert Bit x 1 In. Ss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Screwdriver Set (STHT60799)
- DYNAMIC Tools 1/2" Drive 8 Piece Standard SAE, Hex Socket Set, 1/4" - 3/4" (D018018)
- MILWAUKEE TOOL 13/16" TCT Annular Cutter 2" Depth (49-59-4081)
- DEWALT TOUGHSERIES Screwdriver Set (27 pc.) (DWHT65104)
- VEGA Hex 6Mm Insert Bit x 1 (125H060A)
- VEGA Torx 25 Insert Bit x 1 (125T25A)
- VEGA Torx Plus Tamper 25 Insert Bit x 1 (125IPR25)
- VEGA Screwdriver Bit Set, 25Pc Driver Bit Set (VT-25B)
- VEGA Phillips 0 Power Bit x 2 (150P0ACR)
- VEGA Slotted Bit Finder 12 (12-14) x 3-7/8 (BBF12)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L666)
- Vega Screwdrivers and Nutdrivers