Shop All Screwdriver Bits
Vega
Torx 30 Insert Bit x 1-1/4" - 5/16 Hex S
Mfr # 230T30A
Zoro # G7875963
product price: $1.25
/ea
Sold in multiples of 9 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 230T30A
- Zoro # G7875963
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Torx |
Fastening Tool Item | Insert Bit |
Item | Torx 30 Insert Bit x 1-1/4" - 5/16 Hex S |
Description
Torx 30 Insert Bit x 1-1/4 In. - 5/16 Hex S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 11mm Size (J1211MBASD)
- SLUGGER BY FEIN Magnetic Drill Press, 5/8 in. Chuck (JCM 256U)
- DIXON Crimpers, Benders And Formers, Crimper Die (861-36)
- IRWIN Die 1/8-28 Bsp Pipe (6711)
- VEGA Screwdriver Bits, 3/8 x 7/16 Hex Adapter (375ADP38)
- VEGA Torx Plus Tamper 27 Insert Bit x 1 (125IPR27)
- VEGA Hex Tamper 9/64 Insert Bit x 1 (125HT0964A)
- VEGA Pozidriv 4 Insert Bit x 1-1/4" - 5/16 H (230Z4F)
- VEGA Hex Tamper 3/16 Insert Bit x 1 (125HT1264A)
- VEGA Torq-Set 8 Power Bit x 1-1/4" Acr Remova (132TS08ACR-R)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2665)
- Vega Screwdrivers and Nutdrivers