Shop All Screwdriver Bits
Vega
Torx 27 Socket Bit x 3/4" - 1/4 Sq Dr
Mfr # 120T27SB
Zoro # G8335084
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 120T27SB
- Zoro # G8335084
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Torx |
Fastening Tool Item | Socket Bit |
Item | Torx 27 Socket Bit x 3/4" - 1/4 Sq Dr |
Description
Torx 27 Socket Bit x 3/4 In. - 1/4 Sq Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Thumbswitch, with 48" Extension, 16 cfm (900LJ048NN)
- STABILA RF Receiver for LA180L (REC410)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 12 Point 9/16 in. and 3/4 in. 2-in-1 Socket (49-66-5121)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 19mm (84469)
- VEGA Slotted Bit Finder 14 (14-16) x 3-3/4 (BF14)
- VEGA Mag Bit Holder W/ C-Ring x 10 (1250MH1CD2)
- VEGA Phillips 2 Power Bit x 10 (1250P2A)
- VEGA Torx 10 Power Bit x 2 (150T10A)
- VEGA Impactech 7/16 Mag Nutsetter x 2-9/16 (P165MN716)
- VEGA Triple Square 8 Insert Bit x 1-1/4" - 5/ (232XZN08)
- VEGA Slotted Bit Finder 12 (12-14) x 3-7/8 (BBF12)
- Vega Screwdrivers and Nutdrivers