Shop All Screwdriver Bits
Vega
Torx 27 Insert Bit x 1
Mfr # 125T27A
Zoro # G7871535
product price: $0.91
/ea
Sold in multiples of 11 for $10.01
$10.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125T27A
- Zoro # G7871535
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Insert Bit |
Item | Torx 27 Insert Bit x 1" |
Description
Torx 27 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Disc Handwheel, Aluminum, Similar To DIN 950, Diameter D1= 250 mm, Bore D2= 0.875", Without Grip (K0163.0250XCV)
- DEWALT 1-3/4 HP (maximum motor HP) Fixed Base Router (DW616)
- RIDGID Strap Wrench, 5-1/4 In Dia Cap (5P)
- KAPRO 510 Optivision Imperial/Metric Magnetic Tape Measure 3m (510-3m)
- VEGA Hex 3/32 Power Bit x 2-3/4 (170H0664A)
- VEGA Mag Bit Holder W/ C-Ring x 2 (151MH1CD2)
- VEGA Torx Tamper 20 Power Bit x 6 (1150TT20A)
- VEGA Screwdriver Bits, 1/2 x 7/16 Hex Adapter (375ADP12)
- VEGA Hex 1/4 Power Bit x 2-3/4 (170H1664A)
- VEGA Slotted Bit Finder 12 (12-14) x 3-3/4 (BF12)
- X1 TOOLS PH1 Phillips Driver Bit, 1 Long 24 Bits by X1 Tools (X1E-CON-BIT-PH1-1000x24)
- Vega Screwdriver Bits