Shop All Screwdriver Bits
Vega
Torx 25 Power Bit x 6
Mfr # 1150T25A
Zoro # G7872147
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 1150T25A
- Zoro # G7872147
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Power Bit |
Item | Torx 25 Power Bit x 6" |
Description
Torx 25 Power Bit x 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (412505)
- J.W. WINCO WN300-KT-30-1/4X20-12-SW Adjustable Lever Steel (3T12F38K)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 5/16" x 6"L, Round (LBH006)
- BONDHUS 2 Piece SAE T-Shape, Hex Key Set (BND15310)
- VEGA Torx 27 Power Bit x 3-1/2 (190T27A)
- VEGA Torq-Set 10 Insert Bit x 1" Tin (125TS10-TI)
- VEGA Ball-End Hex, 5/33 in Bit x 3 in (175BP1064A)
- VEGA Hex Tamper 5/64 Insert Bit x 1 (125HT0564A)
- VEGA Hex 3Mm Power Bit x 6 (1150H030A)
- VEGA Phillips 4 Power Bit x 2-3/4" Bull Nose (170P4A)
- X1 TOOLS 9/32 Slotted, Flat Driver Bit, 1 Long 12 Bits by X1 Tools (X1E-CON-BIT-SLT-2813x12)
- Vega Screwdriver Bits