Shop All Screwdriver Bits
Vega
Torx 20 Insert Bit x 1
Mfr # 125T20A
Zoro # G7875157
product price: $0.90
/ea
Sold in multiples of 11 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125T20A
- Zoro # G7875157
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Insert Bit |
Item | Torx 20 Insert Bit x 1" |
Description
Torx 20 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Movable Bridge, 20"/500mm (PT06134)
- MAYHEW Cold Chisel 3/8" x 5.5" (10202)
- RIDGID Pin, Serrated For Jaw Texture, Steel Jaw (31650)
- BOSCH Wood Drilling Bit Set, 1/4" Shank Sz, PK30 (DSB1012B)
- VEGA Square 2 Power Bit x 6" Red (1150R2A-R)
- VEGA Double Square 2 Power Bit x 3-1/2 (190DS02A)
- VEGA T-30 TORX Driver Bit 6in (1150T30A)
- VEGA Torx 25 Insert Bit x 1 (125T25A)
- VEGA Screwdriver Bit Set, 31Pc Bit And Socket (VSM-31)
- VEGA Slotted 3-4 Power Bit x 2-3/4 (170F04A)
- WERA Power Bit, SAE, 1/4", Hex, T15, 3-1/2", SS (05071090001)
- Vega Screwdriver Bits