Shop All Screwdriver Bits
Vega
Torx 15 Socket Bit x 3/4" - 1/4 Sq Dr
Mfr # 120T15SB
Zoro # G8333158
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 120T15SB
- Zoro # G8333158
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Torx |
Fastening Tool Item | Socket Bit |
Item | Torx 15 Socket Bit x 3/4" - 1/4 Sq Dr |
Description
Torx 15 Socket Bit x 3/4 In. - 1/4 Sq Dr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2033)
- VULCAN Saw Keyhole Drywall 6In Wd Hdl (311003L)
- SPYDER 3-5/8" Carbide Tipped Hole Saw (600832)
- KLEIN TOOLS Grip for High Strength Cables 0.5 to 0.75-Inch (1628-17)
- VEGA Mag Bit Holder W/ C-Ring x 8 (1200MH1CD2)
- VEGA Spanner 8 Insert Bit x 1 (125SP08A)
- VEGA Torq-Set 8 Power Bit x 1-1/4 (132TS08)
- VEGA Slotted 3-4 Insert Bit x 1 (125F04A)
- VEGA Mag Bit Holder 1Pc Stainless W/ C-Ring x (175MH1CD)
- VEGA Impactech Phillips 2 Power Bit x 3-1/2 (P190P2A)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAFIRDG)
- Vega Screwdrivers and Nutdrivers