Shop All Screwdriver Bits
Vega
Torx 10 Insert Bit x 1
Mfr # 125T10A
Zoro # G7874335
product price: $0.90
/ea
Sold in multiples of 11 for $9.90
$9.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125T10A
- Zoro # G7874335
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Insert Bit |
Item | Torx 10 Insert Bit x 1" |
Description
Torx 10 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"x1/8" Pilots for Counterbore (DEWPIL1/4X1/8)
- MARTIN TOOLS Adjustable Hook Spanner Wrench Set (SHW5K)
- MAKITA 18V LXT® 3/8" Right Angle Drill (XAD01Z)
- SUPERCUT 62-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (376005)
- VEGA Phillips 3 Power Bit x 3-1/2 (190P3A)
- VEGA Phillips Square-Driv 2-2 Power Bit x 6 (1150PSD22)
- VEGA Phillips Square-Driv 3-3 Insert Bit x 1 (125PSD33)
- VEGA Hex 1/8 Insert Bit x 1" Ss (125H0864SS)
- VEGA Hex 5/64 Power Bit x 6 (1150H0564A)
- VEGA Phillips 2 Insert Bit x 2 (150P2D)
- BEST WAY TOOLS Bit Insert #2 Phillips (84005)
- Vega Screwdriver Bits