Shop All Screwdriver Bits
Vega
Torq-Set Acr-R 8 Power Bit x 1-1/4" - 5/
Mfr # 232TS08PACR-R
Zoro # G7876794
product price: $3.95
/ea
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torq
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 232TS08PACR-R
- Zoro # G7876794
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Torq |
Fastening Tool Item | Power Bit |
Item | Torq-Set Acr-R 8 Power Bit x 1-1/4" - 5/ |
Description
Torq-Set Acr-R 8 Power Bit x 1-1/4 In. - 5/
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 53/64 (53453)
- CHICAGO-LATROBE Screw Machine Drill Bit, 31/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48931)
- WILLIAMS Williams Combo Slip-Joint Pliers, 10" (PL-10C)
- UNCLE MIKES Roll Out Gear Bag, Black, 1680D x 1680D Side-Armor (53451)
- VEGA Screwdriver Bit Set, 50Pc Driver Bit Set (V50-1P)
- VEGA Hex Tamper 1/8 Power Bit x 2 (150HT0864A)
- VEGA Torq-Set 6 Insert Bit x 1" Tin (125TS06-TI)
- VEGA Impactech 1/4 Mag Nutsetter x 2-9/16" - (P165MN416-C1)
- VEGA Pozidriv 3 Power Bit x 2-3/4 (170Z3A)
- VEGA Slotted 14-16 Insert Bit x 1-1/2" - 5/16 (238F14A)
- URREA Ph #3 1/4X6" Heavy-duty 1/4” hex power drive Phillips® bits (12063X)
- Vega Screwdriver Bits