Shop All Screwdriver Bits
Vega
Torq-Set Acr-R 3/8 Insert Bit x 1-1/4" -
Mfr # 232TS616IACR-R
Zoro # G4058631
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torq
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 232TS616IACR-R
- Zoro # G4058631
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Torq |
Fastening Tool Item | Insert Bit |
Item | Torq-Set Acr-R 3/8 Insert Bit x 1-1/4" - |
Description
Torq-Set Acr-R 3/8 Insert Bit x 1-1/4 In. -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOZIP Drywall Bit, 1/8" dia., 2-7/16" L, PK50 (GP50)
- SPEEDAIRE Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 11,000 RPM, 0.7 hp (21AA89)
- DEWALT 3/4 in. HEX Chisel Bits (DW5951)
- KEO Slotting Saw, 1/16" Cutter Thickness (MT3011-3X1/16X1-32T 105-08330)
- VEGA Bits, 1/4X1/4 Square Drive Bit Holder W/ (1HS416SK)
- VEGA Ball-End Hex, 2 mm Bit x 3 in (175BP020A)
- VEGA Torx Plus 40 Insert Bit x 1 (125IP40A)
- VEGA Torx Tamper 45 Power Bit x 2 (150TT45A)
- VEGA Hex 1/8 Power Bit x 6 (1150H0864A)
- VEGA Ratchet, 1/4" Stubby Mag Bit Ratchet x 3 (SBR90)
- KO-KEN Bit TORX T50 75mm 7/16 Hex Drive (183T.75-T50)
- Vega Screwdriver Bits