Shop All Screwdriver Bits
Vega
Torq-Set 8 Power Bit x 2
Mfr # 150TS08
Zoro # G7868473
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torq
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 150TS08
- Zoro # G7868473
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torq |
Fastening Tool Item | Power Bit |
Item | Torq-Set 8 Power Bit x 2" |
Description
Torq-Set 8 Power Bit x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Three Prong Knob with Screw, 3/8-16 Thread Size, 1"L, Steel (GN6C15003P4--21)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 1/8", 1", PK5 (40L560)
- KO-KEN Universal Socket TORX E16 51.3mm 3/8 Sq. Drive (3440T-E16)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 23/64 (C23849)
- VEGA Hex Tamper 1/16 Insert Bit x 1 (125HT0464A)
- VEGA Phillips 2 Reduced Insert Bit x 1 (125P2R)
- VEGA Adapter, 3/8 x 1/4 Hex Adapter x 10" Pin (1250ADP38)
- VEGA Torx 60 Socket Bit x 1 1/2" - 1/2 Sq Dr (338T60SB)
- VEGA Torx Tamper 27 Insert Bit x 1 (125TT27A)
- VEGA Pozidriv 3 Power Bit x 3-1/2 (190Z3A)
- EAZYPOWER Plug Tap, 5/8-11NC (82533)
- Vega Screwdrivers and Nutdrivers