Shop All Screwdriver Bits
Vega
Torq-Set 8 Insert Bit x 1" Tin
Mfr # 125TS08-TI
Zoro # G7877372
product price: $2.59
/ea
Sold in multiples of 5 for $12.95
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torq
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125TS08-TI
- Zoro # G7877372
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torq |
Fastening Tool Item | Insert Bit |
Item | Torq-Set 8 Insert Bit x 1" Tin |
Description
Torq-Set 8 Insert Bit x 1 In. Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Metric L-Shape Hex Key, 4 mm Tip Size (ESSHK04M)
- BON TOOL Blue Steel Finishing Trowel - Round End - 16" x 3" with Comfort Wave Handle (67-157)
- STARRETT Depth Micrometer, 0 to 12", 4" Base (445BZ-12RL)
- JET 30 Micron Cllctn & Filter Bag Kit Dc-650 (DC-650B)
- VEGA Square 1 Power Bit x 6" Green (1150R1A-G)
- VEGA Hex 2Mm Power Bit x 2 (150H020A)
- VEGA Impactech Square 3 Power Bit x 2" - Car (P150R3A-C1)
- VEGA Slotted 8-10 Power Bit x 6 (1150F10A)
- VEGA Hex 3/16 Power Bit x 2 (150H1264A)
- VEGA Square 2 Power Bit x 3-1/2" Extra Hard (190R2AX)
- IRWIN Spade Bit Spdbor Flat5/8 (87910)
- Vega Screwdriver Bits