Shop All Screwdriver Bits
Vega
Torq-Set 6 Power Bit x 2
Mfr # 150TS06
Zoro # G7872314
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torq
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 150TS06
- Zoro # G7872314
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torq |
Fastening Tool Item | Power Bit |
Item | Torq-Set 6 Power Bit x 2" |
Description
Torq-Set 6 Power Bit x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 13 mm Size 6 pt Standard Depth, Black Oxide (4LXR8)
- IDEAL Dbld-Set C/Stm 16-26Ga (45-2020-1)
- URREA Cushion Grip Screwdriver 3/8X8 Slotted (9423)
- CRESCENT H.K. PORTER Cutterhead, Center Cut (9113C)
- VEGA Hex 4Mm Insert Bit x 1 (125H040A)
- VEGA Screwdriver Bit Set, 6Pc Nutsetter And P (V4N2B)
- VEGA Torx Tamper 50 Socket Bit x 1" - 3/8 Sq (228TT50SB)
- VEGA Torx Tamper 25 Insert Bit x 1-1/4" - 5/1 (230TT25AA)
- VEGA Adapter, 3/8 x 1/4 Hex Adapter x 3" Ball (175ADB38)
- VEGA Torx 20 Insert Bit x 1 (125T20A)
- KO-KEN Bit Slotted 1.0 x 6 80mm 5/16 Hex Drive (100S.80-6)
- Vega Screwdrivers and Nutdrivers