Shop All Screwdriver Bits
Vega
Torq-Set 6 Insert Bit x 1" Tin
Mfr # 125TS06-TI
Zoro # G7877162
product price: $2.69
/ea
Sold in multiples of 5 for $13.45
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torq
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125TS06-TI
- Zoro # G7877162
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torq |
Fastening Tool Item | Insert Bit |
Item | Torq-Set 6 Insert Bit x 1" Tin |
Description
Torq-Set 6 Insert Bit x 1 In. Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH SDS-max 1In x 18In Flat Chisel (HS1912B10)
- TITAN SKT HEX BIT 1/2" DR 22MM (TL15622)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 14Mm Socket Imp 14Mm, M824 (M824)
- GREY PNEUMATIC SKT 1/2" DRIVE X 9/16" MAGNETIC STANDARD (GP2018RG)
- VEGA Torq-Set Acr-R 8 Insert Bit x 1 (125TS08ACR-R)
- VEGA Phillips 2 Socket Bit x 3/4" - 1/4 Sq D (120P2SB)
- VEGA Torx Tamper 27 Power Bit x 2-3/4 (170TT27A)
- VEGA Torq-Set 10 Insert Bit x 1" Diamond Tip (125TS10DT)
- VEGA Impactech Phillips 3 Power Bit x 2-3/4 (P170P3A)
- VEGA Eye Lag Driver x 2-11/16 (168ELSD)
- VEGA Pocke Screwdriver and Slotted 5/32+ 1/9 (4PSPP-1)
- Vega Screwdrivers and Nutdrivers