Shop All Screwdriver Bits
Vega
Torq-Set 5 Insert Bit x 1
Mfr # 125TS05
Zoro # G7872244
product price: $1.79
/ea
Sold in multiples of 6 for $10.74
$10.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torq
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125TS05
- Zoro # G7872244
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torq |
Fastening Tool Item | Insert Bit |
Item | Torq-Set 5 Insert Bit x 1" |
Description
Torq-Set 5 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Side Cutting Plier with Safety Clip (902-076)
- KEYSCO TOOLS Metal Spreaders, 4/Pk- 1"2" (ALC77464)
- CENTURY DRILL & TOOL T-Handle Tap Wrench, 1/4-1/2in, 7.0-12.0mm (98502)
- DIABLO Hole Saw 5-1/2" (DHS5500)
- VEGA Phillips 1 Power Bit x 2 (150P1A)
- VEGA Phillips 0 Insert Bit x 1 (125P0A)
- VEGA Hex 1/4 Power Bit x 2-3/4 (170H1664A)
- VEGA Torx 30 Insert Bit x 1" Ss (125T30SS)
- VEGA Square 1 Power Bit x 2" 2Pc (150R1C)
- VEGA Phillips 1 Power Bit x 1" Tin (150P1A-TI)
- X1 TOOLS PH2 Phillips Driver Bit, 1 Long 36 Bits by X1 Tools (X1E-CON-BIT-PH2-1000x36)
- Vega Screwdriver Bits