Shop All Screwdriver Bits
Vega
Torq-Set 4 Insert Bit x 1
Mfr # 125TS04
Zoro # G7876006
product price: $1.75
/ea
Sold in multiples of 6 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torq
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125TS04
- Zoro # G7876006
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torq |
Fastening Tool Item | Insert Bit |
Item | Torq-Set 4 Insert Bit x 1" |
Description
Torq-Set 4 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI SG-ESS Stub Length Drill - 0.94mm (0717054)
- OLFA Wall Scraper, Stiff, 2-3/8", SS (SCR-L)
- CLE-LINE Screw Machine Drill Bit, #10 Size, 135 Degrees Point Angle, Black Oxide Finish, Spiral Flute (C23550)
- MAYHEW Pneumatic Pilot Punch 7/16" (31953)
- VEGA Hex Tamper 5/64 Insert Bit x 1 (125HT0564A)
- VEGA Adapter, 1/4 x 1/4 Hex Insert Adpater x (125ADB14)
- VEGA Phillips 1 Bit Finder x 3-1/2 (BFP1)
- VEGA Adapter, 3/8 x 1/4 Hex Adapter x 12" Pin (1300ADP38)
- VEGA Ball-End Hex, 2.5 mm Bit x 2 in (150BP025A)
- VEGA Torx 15 Socket Bit x 3/4" - 1/4 Sq Dr (120T15SB)
- VEGA Slotted 2-3 Power Bit x 2-3/4 (170F03A)
- Vega Screwdrivers and Nutdrivers