Shop All Screwdriver Bits
Vega
Torq-Set 3 Insert Bit x 1
Mfr # 125TS03
Zoro # G7875184
product price: $1.75
/ea
Sold in multiples of 6 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torq
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125TS03
- Zoro # G7875184
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torq |
Fastening Tool Item | Insert Bit |
Item | Torq-Set 3 Insert Bit x 1" |
Description
Torq-Set 3 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus (HC2041)
- DRILLCO 1/2-13, HSS TAPS SETS - 2000 (20A132CS)
- DRILL AMERICA 39/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN39/64)
- CAMPBELL HAUSFELD Spray Gun, Heavy Duty, 1 qt. Canister (DH530001AV)
- VEGA Torx Tamper 15 Power Bit x 2 (150TT15A)
- VEGA Phillips 2 Power Bit x 2 (150P2A)
- VEGA Phillips 2 Power Bit x 4-1/2 (1115P2A)
- VEGA Square 2 Insert Bit x 1" 2Pc (125R2C)
- VEGA Impactech Square 1 Power Bit x 2 (P150R1A)
- VEGA Hex Ball 3/32 Insert Bit x 1 (125BP0664A)
- BETA TX Head Screw Socket Driver, T27 (009000725)
- Vega Screwdrivers and Nutdrivers