Shop All Screwdriver Bits
Vega
Torq-Set 1/4 Insert Bit x 1" Tin
Mfr # 125TS416-TI
Zoro # G7874107
product price: $2.69
/ea
Sold in multiples of 5 for $13.45
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torq
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125TS416-TI
- Zoro # G7874107
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Torq |
Fastening Tool Item | Insert Bit |
Item | Torq-Set 1/4 Insert Bit x 1" Tin |
Description
Torq-Set 1/4 Insert Bit x 1 In. Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 9/16" 12 Point Long Pattern Combination Wrench (81657)
- DEWALT Hole Saw, Cutting 1 3/4" D, 7/8" dia (DAH378)
- ROCKY MOUNTAIN TWIST Cobalt Countersink .500 X #40 (954CO5-40)
- WESTWARD Measuring Wheel W/Stand, 3 Ft, Wt 42.3 Oz (1EJX6)
- VEGA Slotted 12-14 Power Bit x 6 (1150F14A)
- VEGA Hex 5/32 Power Bit x 3-1/2 (190H1064A)
- VEGA Torx 50 Insert Bit x 1" Bull Nose (125T50A)
- VEGA Hex Tamper 4Mm Insert Bit x 1 (125HT040A)
- VEGA Hex 9/64 Power Bit x 2-3/4 (170H0964A)
- VEGA Square 2 Insert Bit x 1" 2Pc (125R2C)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #3, 1", PK5 (212-3-5PK)
- Vega Screwdrivers and Nutdrivers