Shop All Screwdriver Bits
Vega
Torq-Set 1/4 Insert Bit x 1
Mfr # 125TS416A
Zoro # G7873495
product price: $1.89
/ea
Sold in multiples of 6 for $11.34
$11.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torq
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125TS416A
- Zoro # G7873495
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Torq |
Fastening Tool Item | Insert Bit |
Item | Torq-Set 1/4 Insert Bit x 1" |
Description
Torq-Set 1/4 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adj. Wrench, 24", 2-3/4" Cap., Black (31D019)
- RUBBERMAID COMMERCIAL Ashtray, Sable (GRFG3975M3SBLE)
- DRILL AMERICA 1" Die Stocks (DWTDS1INCH)
- DEWALT Miter Saw Stand Material Support and Stop (DW7232)
- VEGA Torx Plus 20 Insert Bit x 1 (125IP20A)
- VEGA Screwdriver Bit Set, 32Pc Standard Drive (V32-1TP)
- VEGA Phillips 2 Power Bit x 10 (1250P2A)
- VEGA Phillips Tamper 3 Insert Bit x 1 (125TP3A)
- VEGA Mag Bit Holder W/ C-Ring x 2 (151MH1CD2)
- VEGA Impactech Mag Bit Holder W/ C-Ring x 3 (P175MH1CD2)
- URREA Insert Bit, Torx Tamper T10X1" (23014)
- Vega Screwdriver Bits