Shop All Screwdriver Bits
Vega
Torq-Set 10 Insert Bit x 1" Tin
Mfr # 125TS10-TI
Zoro # G7877695
product price: $2.59
/ea
Sold in multiples of 5 for $12.95
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torq
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125TS10-TI
- Zoro # G7877695
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torq |
Fastening Tool Item | Insert Bit |
Item | Torq-Set 10 Insert Bit x 1" Tin |
Description
Torq-Set 10 Insert Bit x 1 In. Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 8.35 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595835)
- ASTRO PNEUMATIC IMP WR NANO 1/2 FLEX HEAD ANGLE (AO1834)
- SUPERCUT 93-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (442304)
- PFERD 5/16" Chain Saw File Round - 8" Length (17061)
- VEGA Hex 5/32 Power Bit x 2-3/4 (170H1064A)
- VEGA Square 2 Insert Bit x 1" Extra Hard (125R2AX)
- VEGA Square 1 Power Bit x 3-1/2 (190R1A)
- VEGA Torq-Set 4 Power Bit x 2 (150TS04)
- VEGA Quick Release Mag Bit Holder x 3 (175MH1QD)
- VEGA Hex Ball 3/32 Insert Bit x 1 (125BP0664A)
- MIDWEST FASTENER 1/4" x 1" T10 Security Star Drive Insert Bits 6PK (77801)
- Vega Screwdrivers and Nutdrivers