Shop All Screwdrivers
Vega
Tamper Round Blade Screwdriver 25 x 4 in
Mfr # RTT25SD
Zoro # G906464606
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screwdriver Tip Style TORX Tamperproof
- Overall Length 4"
- Fastening Tool Material S2 Modified Steel
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # RTT25SD
- Zoro # G906464606
- UPC # 843854007517
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 25 |
Overall Length | 4" |
Details
Item | Screwdriver |
Screwdriver Tip Style | TORX Tamperproof |
Fastening Tool Material | S2 Modified Steel |
Finish | Satin Chrome |
Description
TORx(R) Tamper 25 Round Blade Screwdriver x 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Master Cobalt Band Saw Blade, Premium Portable, 44-7/8 in L, 1/2 in W, 0.02 in Thickness, 14/18 TPI, (ZWEP441418MCB25)
- TOUGH GUY 7 1/2In HD Cove Trowel with 1In Radius (3YPD6)
- SLUGGER BY FEIN Annular Cutter, 1-1/2" dia., 2" Cutting D (63134381042)
- DORIAN Knurl Wheel, O Series, STR, 1 In OD, 25 TPI (OS-25-HSB-CP)
- VEGA TORx(R) Tamper Screwdriver Set, 6 pieces (R06TT)
- VEGA Tamper Ro Blade Screwdriver 9 x 2-3/8 in (RTT9SD)
- VEGA Tamper Ro Blade Screwdriver 8 x 2-3/8 in (RTT8SD)
- VEGA Round Blade Screwdriver x 1 in (RP1SD79)
- VEGA Precision Screwdriver 10 x 2-3/8 in (PSTX10150)
- VEGA Round Blade Screwdriver x 1 in (RP2SD79)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M25)
- Vega Screwdrivers