Shop All Screwdrivers
Vega
Tamper Ro Blade Screwdriver 5 x 2-3/8 in
Mfr # RTT5SD
Zoro # G906451705
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screwdriver Tip Style TORX Tamperproof
- Overall Length 8"
- Fastening Tool Material S2 Modified Steel
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # RTT5SD
- Zoro # G906451705
- UPC # 843854015550
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 5 |
Overall Length | 8" |
Details
Item | Screwdriver |
Screwdriver Tip Style | TORX Tamperproof |
Fastening Tool Material | S2 Modified Steel |
Finish | Satin Chrome |
Description
TORx(R) Tamper 5 Round Blade Screwdriver x 2-3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 11mm 6 pt Metric Socket, 6 Points (10E229)
- OSG Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes (1400100208)
- JONARD TOOLS Web Slitter And Shaving Tool (WSS-4625)
- ZORO SELECT Vibration Isolator, 170 Lb Max, 5/16-18 (2NPD6)
- VEGA Round Blade Screwdriver x 1 in (RP2SD79)
- VEGA TORx(R) Tamper Screwdriver Set, 6 pieces (R06TT)
- VEGA Round Blade Screwdriver, Sl, 3/8 x 8 in (RF2464SD318)
- VEGA Screwdriver 6- in-1 (VCE6-1)
- VEGA Round Blade Screwdriver, Sl, 1/4 x 1 in (RF1664SD79)
- VEGA Tamper Round Blade Screwdriver 25 x 4 in (RTT25SD)
- LIGHT HOUSE BEAUTY 3500 Watt 240 Volt Screw In Element (LI332789)
- Vega Screwdrivers and Nutdrivers