Shop All Screwdrivers
Vega
Tamper R Blade Screwdriver 45 x 5-1/8 in
Mfr # RTT45SD
Zoro # G206451450
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screwdriver Tip Style TORX Tamperproof
- Overall Length 8"
- Fastening Tool Material S2 Modified Steel
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # RTT45SD
- Zoro # G206451450
- UPC # 843854015574
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 45 |
Overall Length | 8" |
Details
Item | Screwdriver |
Screwdriver Tip Style | TORX Tamperproof |
Fastening Tool Material | S2 Modified Steel |
Finish | Satin Chrome |
Description
TORx(R) Tamper 45 Round Blade Screwdriver x 5-1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS 4" Fiber Optic Drop Cable Slitter, Insulated (FOD-2000)
- DYNAMIC Tools 2-5/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025374)
- GRYPMAT Grypmat Tool Tray Medium (RFGM-CR02S)
- URREA 12-Point Blanck Offset Striking Wrench, 36 Mm opening size. (2636SWM)
- VEGA Screwdriver 6- in-1 (VCE6-1)
- VEGA Tamper Ro Blade Screwdriver 9 x 2-3/8 in (RTT9SD)
- VEGA Tamper Round Blade Screwdriver 25 x 4 in (RTT25SD)
- VEGA Precision Screwdriver x 1-9/16 in (PSP00130)
- VEGA Tamper Ro Blade Screwdriver 8 x 2-3/8 in (RTT8SD)
- VEGA Round Blade Screwdriver x 1 in (RP2SD79)
- POWERBUILT 3/16" X6" Slotetd Screwdriver (Inj Hndl) (646132)
- Vega Screwdrivers and Nutdrivers