Shop All Screwdrivers
Vega
Tamper R Blade Screwdriver 40 x 5-1/8 in
Mfr # RTT40SD
Zoro # G106451468
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screwdriver Tip Style TORX Tamperproof
- Overall Length 8"
- Finish Satin Chrome
- Fastening Tool Material S2 Modified Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # RTT40SD
- Zoro # G106451468
- UPC # 843854007548
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 40 |
Overall Length | 8" |
Details
Item | Screwdriver |
Screwdriver Tip Style | TORX Tamperproof |
Finish | Satin Chrome |
Fastening Tool Material | S2 Modified Steel |
Description
TORx(R) Tamper 40 Round Blade Screwdriver x 5-1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Round Front/Square Back Carbon St, 22"x4 (CF340)
- BETA Torx(R) Plain Star Male Key, T10 Tip Size, 6 in Long, 2 1/2 in Short (951TX)
- VULCAN Wrench Combo 1-7/16In Fraction (MT6547512)
- ESTWING Framing Hammer, 6-1/8" Head, 14-5/8"Handle (E3-28SM)
- VEGA TORx(R) Tamper Screwdriver Set, 6 pieces (R06TT)
- VEGA Screwdriver 7 x 1-9/16 in (PSTX7130)
- VEGA Round Blade Screwdriver x 1 in (RP1SD79)
- VEGA Precision Screwdriver 10 x 2-3/8 in (PSTX10150)
- VEGA Round Blade Screwdriver, Sl, 5/16 x 7 in (RF2064SD293)
- VEGA Round Blade Screwdriver, Sl, 3/8 x 8 in (RF2464SD318)
- TEKTON Slotx1-1/2" Stubby Screwdr 1/4" 1.5 in. Round (26621)
- Vega Screwdrivers