Shop All Carabiners
Vega
Square Carabiner Set, 10 pc, 4 in Length, S2 Steel
Mfr # 150RACS10
Zoro # G208850985
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material S2 Steel
- Length 4 in
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 150RACS10
- Zoro # G208850985
- UPC # 843854029113
- Country of Origin Taiwan, Province of China
- Category Carabiners
Dimensions
Length | 4 in |
Width | 7 in |
Details
Item | Square Carabiner Set,10 pc |
Material | S2 Steel |
Description
Square Carabiner Set,10 pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-L)
- BRADY First Aid Sign, 6 in Height, 9 in Width, Acrylic, Rectangle, English (V1FA03A)
- BRADY Lockout Safety Training Handbook, PK25 (2112)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in Wide with 1-1/2 in Shackle, Blue (410BLU)
- VEGA Square 2 Extra Hard Carabiner Set, 10 pc, 4 in Length, S2 Steel (150R2AXCS10)
- VEGA Torx Carabiner Set, 10 pc, 4 in Length, S2 Steel (150TCS10)
- VEGA Magnetic Collar Phillips Carabiner, 3-1/2" Length, S2 Steel (MDR-PCS7)
- VEGA Hex Driver Bit Set, 4 in Length, S2 Steel (150HMCS10)
- PETZL Captiv Adjust Bar (M095AA00)
- KONG USA Directional Connector Carabiner, Auto-Lock, 89mm L, Aluminum Alloy, Black (7000XGNN0K)
- NITE IZE Locking Carabiner Clip, Stainless Steel, Black (LSB2-01-R3)
- Vega Fall Protection