Shop All Screwdriver Bits
Vega
Square 3 Power Bit x 3" Black
Mfr # 175R3A-B
Zoro # G7876076
product price: $1.35
/ea
Sold in multiples of 8 for $10.80
$10.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 175R3A-B
- Zoro # G7876076
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Square |
Fastening Tool Item | Power Bit |
Item | Square 3 Power Bit x 3" Black |
Description
Square 3 Power Bit x 3 In. Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST LOOK 1-1/2 In. Flex Plastic Putty Knife (775541)
- FREUD Keyhole Router Bit, 25/64" Cutting Dia. (70-104)
- TEKTON 28 mm Combination Wrench (WCB24028)
- EAZYPOWER Slotted Hex Power Bit, Sizes 2-3, 2" L (35040/B)
- VEGA Mortorq Super 4 Power Bit x 2" - 7/16 He (350MTS4)
- VEGA Slotted 1-2 Power Bit x 3-1/2 (190F02A)
- VEGA Spanner 4 Insert Bit x 1 (125SP04A)
- VEGA Phillips 00 Power Bit x 2 (150P00A)
- VEGA Hex 7/32 Power Bit x 2" - 7/16 Hex Shank (350H1464A)
- VEGA Hex 7/64 Power Bit x 2 (150H0764A)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 7/32", PK5 (185-5X-5PK)
- Vega Screwdrivers and Nutdrivers