Shop All Screwdriver Bits
Vega
Square 3 Power Bit x 2
Mfr # 150R3A
Zoro # G7870126
product price: $0.58
/ea
Sold in multiples of 17 for $9.86
$9.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 150R3A
- Zoro # G7870126
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Square |
Fastening Tool Item | Power Bit |
Item | Square 3 Power Bit x 2" |
Description
Square 3 Power Bit x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Soft Face Sledge, 8 lb., 31-1/2, Fiberglass (6894269)
- OSG Die Item, 5/16"-18 Die Thread, 1-1/2" W (2706500)
- KRAFT TOOL Pro Canvas Tool Bag, 14" x 24 (WL025)
- MITUTOYO Digimatic Thickness Gage, 0 to 0.470In (547-500S)
- VEGA Triple Square 10 Socket Bit x 3/4" - 1/4 (120XZN10SB)
- VEGA Screwdriver Bits, 1/4 x 1/4 Square Drive (1HC416SK)
- VEGA Hex Tamper 1/8 Power Bit x 2 (150HT0864A)
- VEGA Impactech T-40 TORX Driver Bit 6in (P1150T40A)
- VEGA Torq-Set 8 Insert Bit x 1-1/4" - 5/16 He (232TS08I)
- VEGA Frearson Power Bit x 2 (150FRS)
- SUPERIOR STEEL 1# Single End Pozidriv Screwdriver Bits - 2 Inch Long, PK 25 (BZ201-25PK)
- Vega Screwdrivers and Nutdrivers