Shop All Screwdriver Bits
Vega
Square 3 Insert Bit x 1
Mfr # 125R3A
Zoro # G7871307
Sold in multiples of 30 for $9.60
$9.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 125R3A
- Zoro # G7871307
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Square |
Fastening Tool Item | Insert Bit |
Item | Square 3 Insert Bit x 1" |
Description
Square 3 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48907)
- GREY PNEUMATIC Extension 1" Dr, 10" L, 1 Pieces (4010EL)
- BOSCH 34x10x12 SDS Plus Bit (HC2124)
- GREENLEE 10-5/8" Cable Cutter, Rotary Cut (0952-01)
- VEGA Mag Bit Holder x 8 (1200MH1AD)
- VEGA Phillips 2 Insert Bit x 1" Tin (125P2A-TI)
- VEGA Phillips 4 Socket Bit x 1 1/2" - 1/2 Sq (338P4SB)
- VEGA Mag Bit Holder W/ Finder Sleeve x 4-3/4 (1120MH1DL)
- VEGA Pozidriv 2 Power Bit x 6 (1150Z2A)
- VEGA Impactech Hex 7/32 Insert Bit x 1 (P125H1464A)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 2-31/32" (RM-490-1PK)
- Vega Screwdrivers and Nutdrivers