Shop All Screwdriver Bits
Vega
Square 2 Power Bit x 6" Undersized, 2Pc
Mfr # 1150R2CU
Zoro # G7871815
product price: $1.95
/ea
Sold in multiples of 6 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 1150R2CU
- Zoro # G7871815
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Square |
Fastening Tool Item | Power Bit |
Item | Square 2 Power Bit x 6" Undersized, 2Pc |
Description
Square 2 Power Bit x 6 In. Undersized, 2Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Lever Style Blow Gun Control Valve, PK10 (151)
- APEX TOOL GROUP An06 Apex Hex Driver Bit (AN-06)
- FEIN Nibbler Punch for Mfr. No. BLK 1.3 (63602050000)
- EAZYPOWER Tee Star Hex Bit, Size T30, 6" (32610/B)
- VEGA Frearson Power Bit x 2 (150FRS)
- VEGA Square 2 Power Bit x 2" Extra Hard (150R2AX)
- VEGA Mag Bit Holder x 8 (1200MH1AD)
- VEGA Ball-End Hex, 2.5 mm Bit x 1 in (125BP025A)
- VEGA Hex 3/32 Power Bit x 2-3/4 (170H0664A)
- VEGA Phillips 1 Power Bit x 2" Ss (150P1SS)
- WERA Torsion Bit, SAE, 1/4", Hex, T10, 1", SS (05071032001)
- Vega Screwdriver Bits