Shop All Screwdriver Bits
Vega
Square 2 Power Bit x 3" 2Pc
Mfr # 175R2C
Zoro # G7876925
product price: $1.15
/ea
Sold in multiples of 9 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 175R2C
- Zoro # G7876925
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Square |
Fastening Tool Item | Power Bit |
Item | Square 2 Power Bit x 3" 2Pc |
Description
Square 2 Power Bit x 3 In. 2Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS General Purpose Screwdriver Set, Slotted and Phillips Tip, Ergonomic Grip, 5-Piece (85075)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6014NMC)
- MASTER APPLIANCE Heat Gun Kit, Electric Powered, 120V AC, Fixed Temp. Setting, 1,740 W Watt, Pistol Handle (HG-501D-00-K)
- POWERBUILT 8Pc 3/8" Drive Metric Zeon Hex Bit Socket Set (642575)
- VEGA Torx 30 Power Bit x 6 (1150T30A)
- VEGA Impactech Phillips 3 Insert Bit x 1 (P125P3A)
- VEGA Tri-Wing 4 Insert Bit x 1 (125TW04)
- VEGA Torq-Set 1/4 Insert Bit x 1-1/4" - 5/16 (232TS416I)
- VEGA Phillips 3 Power Bit x 3-1/2" Extra Har (190P3AX)
- VEGA Torx 27 Power Bit x 3-1/2 (190T27A)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H52225XM-5PK)
- Vega Screwdrivers and Nutdrivers